Shop All Automatic Flush Valve
Sloan
1.0 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling
Mfr # 3122635
Zoro # G1062708
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Crown(R)
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3122635
- Zoro # G1062708
- UPC # 671254278110
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Crown(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Pressure Range | 15 to 80 psi |
Item | Manual Flush Valve |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (408015)
- TOTO 2Pc Dual Flush Valve Tower Autoflush Co Compatible 1.28/0.8 Gpf (THU738R-A)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15023)
- BASIKS Ball Valve, Manual, PVC, 2", EPDM, Threaded (BT645-200EPT-PV)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- SLOAN Sloan® G2 Optima Plus® Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- SLOAN 1.5 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3782607)
- SLOAN 1.1 gpf, 1.28 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (ECOS 8111)
- Sloan Automatic Flush Valve