Shop All Automatic Flush Valve
Sloan
1.0 gpf, Manual Flush Valve, 3/4 in IPS, 1 1/4 in Spud Coupling
Mfr # CROWN 180-1
Zoro # G1061770
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Crown(R)
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # CROWN 180-1
- Zoro # G1061770
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Crown(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/4 in |
Pressure Range | 15 to 80 psi |
Item | Manual Flush Valve |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Claw, 1-1/8 In OD Tube, Strut (CL-18)
- GROHE Universal Cap Starlight Chrome (46655000)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/16 in. (900729-29)
- SLOAN Sloan® G2 Optima Plus® Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (SLOAN 111-1.28 DFB SMO)
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- SLOAN G2 Optima Plus Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- SLOAN 0.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3982628)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603-1.6 ESM)
- Sloan Automatic Flush Valve