Shop All Manual Flush Valves
Sloan
1.0 gpf, Manual Flush Valve, 1" Inlet
Mfr # 320-1
Zoro # G0801397
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 320-1
- Zoro # G0801397
- UPC # 067125410923
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 10 in |
Spud Coupling | 3/4 in |
Finish | Polished Chrome |
Item | Manual Flush Valve |
Standards | ANSI/ASME 112.19.2, ASSE 1037 |
Pressure Range | 15 to 80 psi |
Series | Royal |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Washer, Friction (1005201)
- WATTS Vent Kit, Watts Series 800 M4, 1 In (800M4 1 Vent Kit)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass Angled No-Kink Hose Bibb Valve with Tee Handle Shutoff (HA-HB102-1)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Male Connector (4MSC8N-316)
- SLOAN 0.13 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.13)
- SLOAN 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-1)
- SLOAN Flushometers Wes1000-Stg Waterfree Urinal Model 1000 (1071000)
- SLOAN Sloan 3080153 Model 110-XL Regal Manual Toilet 3.5GPF Flushometer Valve (3080153)
- SLOAN Royal 952-1.6 2-10 3/4 Ldim (3914817)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- SLOAN 111 Roy 1.6 Flush Valve W/Swt (3010000)
- Sloan Manual Flush Valves