Shop All Automatic Flush Valve
Sloan
1.0 gpf, Automatic Flush Valve, Brushed Nickel, 1"
Mfr # 8180-1PVDBN
Zoro # G1944549
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan G2 Optima
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 8180-1PVDBN
- Zoro # G1944549
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan G2 Optima |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/4 in |
Basic Power Source | Battery |
Battery Life | 6 yr |
Item | Automatic Flush Valve |
Finish | Brushed Nickel |
Standards | ANSI/ASME 112.19.2, ASSE 1037 |
Sensor Range | 1 in to 30 in |
Pressure Range | 15 to 80 psi |
Series | G2 Optima |
Description
Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON Showersavr Std Ultra1.5 (USB3C)
- GERBER Cartridge, Metal, For Use with Gerber Classics T and S Trim Kits (97-022)
- EVERPURE Solid Filter Cartridge, 5 gpm, 5 Micron, 2.38" O.D., 9 7/8 in H (155014-43-75)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx36 L (4YKA9)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- SLOAN 1.6, 3.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome (3379001)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- RUBBERMAID COMMERCIAL Auto Flush Side-Mount Toilet Flushing System, Polished Chrome (FG401187A)
- Sloan Automatic Flush Valve