Shop All Automatic Flush Valve
Sloan
1.0 gpf, Automatic Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling
Mfr # ROYAL 180-1 ES-S
Zoro # G1088066
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # ROYAL 180-1 ES-S
- Zoro # G1088066
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/4 in |
Basic Power Source | Electric |
Item | Automatic Flush Valve |
Sensor Range | 15 in to 30 in |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Pressure Range | 15 to 80 psi |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongtd 1.28 GPF Chair Hgt Toilet W/ Right-Hand Trip Lever & 10 Rgh-In, 1.28 gpf, White (3713-RA-0)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-13271)
- LEGEND VALVE 1-1/2" T/S-15 40 MESH SCREEN (105-537)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 ADJ TAIL)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111-1.28 ESS)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111 ESS)
- SLOAN 1.5 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3782607)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- Sloan Automatic Flush Valve