Shop All Automatic Flush Valve
Sloan
1.0, 1.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome
Mfr # 3379008
Zoro # G1105539
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Sloan
- Flush Mode Single Flush
- Gallons per Flush 1.0, 1.5
- Basic Power Source Electric
- Pressure Range 15 to 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3379008
- Zoro # G1105539
- UPC # 671254337947
- Country of Origin United States
- Category Automatic Flush Valve
Details
Brand and Series | Sloan |
Flush Mode | Single Flush |
Gallons per Flush | 1.0, 1.5 |
Basic Power Source | Electric |
Pressure Range | 15 to 80 psi |
Item | Automatic Flush Valve Retrofit Kit |
Finish | Polished Chrome |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037 |
Mounting Type - Retrofit Kits | Top Mount |
For Use With | Exposed Flushometers |
Description
Automatic Flush Valve Retrofit Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA5)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ZORO SELECT 1/4" Compression Low Lead Brass Sleeve (700060-04)
- SLOAN Regal 180-1.5 Xl Flush Valve (REGAL 180-1.5 XL)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, Chrome Plated, 1 in IPS (3910072)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3918118)
- SLOAN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 110 DFB SMO)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- Sloan Automatic Flush Valve