Shop All Bathroom Sink Faucets
Sloan
1 Hole Optima Sensor Faucet, Polished Chrome
Mfr # 3335017
Zoro # G6396338
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3335017
- Zoro # G6396338
- UPC # 671254304444
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Number of Holes | 1 |
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Flow Rate | 0.5 gpm |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features: Double Infrared Sensors with Automatic Setting Feature Automatic Self-adapting Sensor Technology Magnetic Solenoid Valve Water Supply Connection with Flexible High-pressure Hose and Strainer Appropriate Mounting Hardware included Includes 6 VDC Lithium Battery Back-up Power Source IQ-Click feature permits activation of continuous run and temporary off modes |
Mounting | Deck |
Item | Bathroom Faucet |
Standards | ADA Compliant, ASME A112.18.1 Compliant, BREEAM |
Power Source | Solar |
CEC Compliant | Yes |
Sensor Type | Infrared |
Special Features | IQ Click |
Flow Rate (GPM) | 0.5 |
Description
Optima Eaf275-Ism Cp Battery Faucet W/Mi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sfp6 Plug-In Adapter 110 Vac/6 Vdc (0362006)
- MOEN Voss Moentrol Valve Only Trim in Matte Black (T3691BL)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 2" Coupler x 2" Female NPT (BULK-CGF-303)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335061)
- SLOAN Sloan® SF2450-4-BDM Sensor Activated Brass Faucet, Below Deck Mixing Valve, ADA Compliant (3362127)
- SLOAN Optima Electronic Faucet (3315111)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2450-4)
- SLOAN El640A Cp Url Sensor Wall Pl Kit Exposed (3305100)
- SLOAN Bathroom Faucet EBF-650-BAT-CP-0.5GPM-MLM-FCT BT Snsr PC (3315025BT)
- MOEN Halle 2H Ws Srn (84972SRN)
- Sloan Bathroom Sink Faucets & Accessories