Shop All Bathroom Sink Faucets
Sloan
1 Hole Optima Sensor Faucet, Polished Chrome
Mfr # 3335001
Zoro # G6396058
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Flow Rate 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3335001
- Zoro # G6396058
- UPC # 671254246676
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Number of Holes | 1 |
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Flow Rate | 1.5 gpm |
Power Source | 6 Volt Lithium 2CR5 Commercial Battery |
Battery Charger CEC Compliant | CEC Compliant |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features: Double Infrared Sensors with Automatic Setup and Indicator Light Automatic Self-adapting Sensor Technology Low Battery Indicator Magnetic Solenoid Valve Water Supply Connection with Flexible High-pressure Hose and Strainer 6 Volt Lithium 2CR5 Commercial Battery included Appropriate Mounting Hardware included Optional 24 Hour Sentinel Activation IQ-Click feature permits activation of continuous run and temporary off modes Capable of withstanding temporary thermal disinfection shocks up to 80ËšC /176ËšF |
Item | Bathroom Faucet |
Mounting | Deck |
CEC Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Sensor Type | Infrared |
Battery Type | 6 Volt Lithium 2CR5 Commercial Battery Included |
ADA Compliance | Yes |
Operation | Electronic Sensor |
Special Features | IQ Click |
Description
Optima Eaf150-Ism Cp Battery Fct 1.5 Gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" Sweat Brass Ball Valve Inline (UPBA485B 1)
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- THRIFCO PLUMBING Kohler 2 Handle Corralis Cartirdge, Cold (4402651)
- SLOAN Bathroom Faucet Eaf150 Cp Battery Faucet 0.5 Gpm (Iq) (3335109)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF275-ISM)
- SLOAN Optima Sf2300 Cp Fct Ped Sensor Hw/B Bac (3362116)
- SLOAN Bathroom Faucet, Motion Sensor, 0.5 gpm (EBF-415)
- SLOAN Etf631A Access Plate/Sensor Asm Etf80 (3365523)
- SLOAN Etf529 Optishield Lavatory Shield Faucet (0365059)
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- Sloan Bathroom Sink Faucets & Accessories