Shop All Manual Flush Valves
Sloan
1 gpf gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Non-Hold Open Oscillating
Mfr # ROYAL 180-1.0
Zoro # G5779936
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # ROYAL 180-1.0
- Zoro # G5779936
- UPC # 671254117266
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/4 in |
Standards | ADA Compliant; BAA Compliant, cUPC Certified |
Pressure Range | 15 to 80 psi |
Item | Manual Flush Valve |
Basic Power Source | Manual |
Fixture Type | Urinal |
Valve Design | Diaphragm |
Handle Type | Non-Hold Open Oscillating |
Finish | Chrome Plated |
Series | Royal |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Inside Cover, Plastic (P6000-L)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-2)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP22-Und P3)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater (RL75EP)
- SLOAN 1.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186 XL)
- SLOAN Gem-2 111 Xl (3070004)
- SLOAN Flushometers Wes10 Housing Assembly Kit 1-1/2" (1001510)
- SLOAN Royal 9603 (3918222)
- SLOAN Royal 9611 (3918755)
- SLOAN Royal® 5308381 Model H-552 Flushometer Locking Ring - Pkg Qty 12 (5308381)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, 1 in IPS Inlet (ZER6000AV-HET-CPM)
- Sloan Manual Flush Valves