Shop All Automatic Flush Valve
Sloan
1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling
Mfr # 3782624
Zoro # G0601940
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3782624
- Zoro # G0601940
- UPC # 671254316249
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Finish | Polished Chrome |
Item | Manual Flush Valve |
Pressure Range | 15 to 80 psi |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp End x Heavy Tank Weld - 1.812" Long 316SS (14MPW-3-316)
- GROHE Rapido Smartbox Us (35601000)
- WEATHERHEAD CONNECTOR, ORB X COMPRESSION (7315X10X10)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-SN)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- SLOAN 1.0 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (REGAL 180-1 XL)
- SLOAN G2 Optima Plus 8186-1 Urinal Sensor Flushometer, Low Consumption 1GPF (3250401)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- SLOAN 1.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (3915405)
- SLOAN Sloan EL-1500-L Optima Closet Sensor Kit (3305621)
- Sloan Automatic Flush Valve