Shop All Manual Flush Valves
Sloan
0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet
Mfr # Royal 186-0.5
Zoro # G3141485
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # Royal 186-0.5
- Zoro # G3141485
- UPC # 067125434592
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 3/4 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Fixture Type | Urinal |
Item | Manual Flush Valve |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Pressure Range | 25 to 80 psi |
Finish | Chrome Plated |
Handle Type | Non-Hold Open Oscillating |
Valve Design | Diaphragm |
Connection Location | Top |
Basic Power Source | Manual |
Standards | ADA Compliant |
Series | Royal |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (457010)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612NML)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Square Head Plug - 1" MNPT (ZUSA-PF-6839)
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- SLOAN Royal® 5308381 Model H-552 Flushometer Locking Ring - Pkg Qty 12 (5308381)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (REGAL 116-1.6 XL)
- SLOAN Sloan SU-1009 Standard Urinal And ROYAL 186 Flushometer, .125 GPF (10001001)
- SLOAN Manual Flush Valve, 1 gpf, 11-1/2 in Rough-In, 3/4 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 186-1 XL)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-HET)
- Sloan Manual Flush Valves