Shop All Automatic Flush Valve
Sloan
0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling
Mfr # CROWN 186-0.5
Zoro # G1061807
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Crown(R)
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # CROWN 186-0.5
- Zoro # G1061807
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Crown(R) |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Item | Manual Flush Valve |
Standards | ADA, BAA, cUPC |
Pressure Range | 15 to 80 psi |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390000305)
- CHICAGO FAUCET Fitting W/Quick Disconnect Socket (349-80102CP)
- ANVIL 1-1/2" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308002609)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2 In, 150psi, PVC (V015150)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111-1.28 ESS)
- SLOAN Sloan G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESSC, 1635GPF (3325400)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Royal 186-1 ESS)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111 ESS)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- ZURN 1.28 Ez Flush Valve W/'Ccp' Housing (ZER6000AV-HET-CCP)
- Sloan Automatic Flush Valve