Shop All Dual Flush Valves
Sloan
0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve
Mfr # Solis 8186-0.5
Zoro # G2521486
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Solar
- Power Source Solar with (4)AA Batteries
- Green Environmental Attribute Urinal Uses 0.5 gpf or Less
- Fixture Type Urinal
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # Solis 8186-0.5
- Zoro # G2521486
- UPC # 067125438385
- Country of Origin United States
- Category Dual Flush Valves
Dimensions
Manufacturers Warranty Length | 3 years |
Inlet Size | 3/4" IPS |
Details
Basic Power Source | Solar |
Power Source | Solar with (4)AA Batteries |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
Fixture Type | Urinal |
Valve Design | Diaphragm |
Exposed/Concealed | Exposed |
Item | Automatic Flush Valve |
Rough-In | 11-1/2" |
Sensor Range | 15" to 30" |
Standards | UL/cUL 705, AMCA Sound and Air |
Finish | Chrome |
Pressure Range | 15 to 100 psi |
Fixture Connection | Top Spud |
Connection Location | Top |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 |
Spud Coupling | 3/4" |
Includes | Module and Cover Assembly |
Battery Life | 6 Years @ 4000 Flushes/Month |
Brand and Series | Sloan Solis |
Series | Solis |
Description
Automatic Flush Valve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC 4" Flanged Cast Iron Swing Flex Check Valve (504A)
- ZORO SELECT 3" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (594-040)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (3870A101.020)
- DANCO Zero Cut Toilet Bolt (10770)
- SLOAN Sloan 190-1 2-10 3/4 Ldim Dfb Or Wb Es (3773005)
- SLOAN Sloan Wes 111 Flush Valve (3760000)
- SLOAN G2 Optima Plus 81801 (G2 8180-1)
- SLOAN Sloan 111 Yo Flush Valve (3780001)
- SLOAN Regal 113-1.6 Xl Flush Valve (REGAL 113-1.6 XL)
- SLOAN Sloan 152-1.28 2-10 3/4Ldim Dfb Ess Tmo (3771611)
- SLOAN Sloan 186-1 Dfb Ess Or Single Box (3772611)
- Sloan Dual Flush Valves