Shop All Automatic Flush Valve
Sloan
0.13 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling
Mfr # 3142604
Zoro # G1075831
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Naval(R)
- Flush Mode Single Flush
- Gallons per Flush 0.13 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3142604
- Zoro # G1075831
- UPC # 671254137202
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Naval(R) |
Flush Mode | Single Flush |
Gallons per Flush | 0.13 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Item | Manual Flush Valve |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Bathroom Hook, 1 Hook, Ligature Resistant (KG180)
- KOHLER Drain Assembly (1381626-0)
- ZORO SELECT 3/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-75)
- BOBRICK Disposal, Napkin , Surface (B-254)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- SLOAN 1.0 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (REGAL 180-1 XL)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (SLOAN 111-1.28 DFB SMO)
- SLOAN Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF (3325402)
- AMERICAN STANDARD 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM013.002)
- Sloan Automatic Flush Valve