Shop All Automatic Flush Valve
Sloan
0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS
Mfr # ECOS 8186-0.13 OR
Zoro # G3541027
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan ECOS
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ECOS 8186-0.13 OR
- Zoro # G3541027
- UPC # 671254370616
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan ECOS |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Item | Automatic Flush Valve |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Power Source | (4)AA Batteries |
Battery Life | 3 yr @ 4000 Flushes/Month |
Sensor Range | 15 in to 30 in |
Pressure Range | 15 to 100 psi |
Valve Design | Diaphragm |
Includes | (4)AA Batteries |
Exposed/Concealed | Exposed |
Fixture Type | Urinal |
Finish | Chrome |
Connection Location | Top |
Series | ECOS |
Description
Automatic Flush Valve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Knee Valve Single pedal rough chrome valve body (KL25-4000)
- IN-SINK-ERATOR Standard Mounting Gasket, Black Color (SMG-00)
- ZORO SELECT Chrome, Bath Drain, Overflow Face Plate (35245)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow (1MMW6)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- SLOAN 1.6 gpf, Automatic Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3771108)
- SLOAN 1.5 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3782607)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-WS1-HW)
- Sloan Automatic Flush Valve