Shop All Dual Flush Valves
Sloan
0.125 gpf, Plastic/Chrome, Double Flush, Urinal Flush Valve Retrofit Kit
Mfr # Solis RESS-U
Zoro # G2811907
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range 15 to 30"
- Battery Life 6 yr. @ 4000 Flushes/Month
- Finish Plastic/Chrome
- Basic Power Source Solar
- Includes (4)AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # Solis RESS-U
- Zoro # G2811907
- UPC # 671254349711
- Country of Origin United States
- Category Dual Flush Valves
Dimensions
Manufacturers Warranty Length | 3 yr. (Limited) |
Details
Sensor Range | 15 to 30" |
Battery Life | 6 yr. @ 4000 Flushes/Month |
Item | Flush Valve Retrofit Kit |
Finish | Plastic/Chrome |
Basic Power Source | Solar |
Includes | (4)AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
For Use With | Sloan Royal(R), Regal Pro(R) and Regal(R) Flushometers |
Converts | Manual to Automatic |
Fixture Type | Urinal |
Standards | ADA Compliant, ASSE, ANSI |
Mounting Position | Top |
Flush Mode | Double Flush |
Power Source | Solar, Battery-Backup |
Gallons per Flush | 0.125 |
Pressure Range | 15 to 100 psi |
Valve Design | Diaphragm |
Mounting Type - Retrofit Kits | Top Mount |
Brand and Series | Sloan Solis |
Series | Solis |
Description
Automatic Flush Valve Retrofit Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fluidmaster Universal Toilet Tank Fill Valve (400A)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Matte Black (T11859-BL)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51009)
- KOHLER Check/Stop Service Kit, Replacement (1229168)
- SLOAN H700A Cp Stop Asm 3/4 In Adj W/Vr Cap (3308384)
- SLOAN Sloan 9603 Mbfw Flush Valve (3788149)
- SLOAN Automatic Flush Valve Retrofit Kit, For Use With Sloan Exposed Closet Flushometers, Single Flush (RESS-C)
- SLOAN Polished Chrome, Sensor, Urinal Optima El700A-G Sfsm Gem Hardwired (3345102)
- SLOAN Royal 310 Wwt (3413600)
- SLOAN 1.6 gpf, Single Flush, Toilet Flush Valve Retrofit Kit (EBV1007A)
- SLOAN Royal 192 11-12 3/4 Ldim Ess (3453030)
- Sloan Dual Flush Valves