Shop All Label Holders
Slip-Strip
Self Adhesive, SlipStrip, 1.5x36In, PK6
Mfr # 361506
Zoro # G3954072
product price: $33.85
/pk 6, $5.64/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Clear/White
- For Use With Any Shelf, Bin, Rack
- Label Holder Mounting Type Self Adhesive
- Label Holder Style Slide In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slip-Strip
- MFR # 361506
- Zoro # G3954072
- UPC # 659900615069
- Country of Origin Multiple
- Category Label Holders
Dimensions
Width | 1 1/2 in |
Length | 36 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Details
Item | Label Holder |
Color | Clear/White |
For Use With | Any Shelf, Bin, Rack |
Label Holder Mounting Type | Self Adhesive |
Label Holder Style | Slide In |
Finish | Smooth |
Thickness | 1/32 in |
Material | Plastic |
Product Type | Label Holder |
Number of Label Holders | 6 |
Label Attachment Type | Slide-In |
Description
Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 36 in, Overall Width 1 1/2 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7632/S)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, White, SMMMS, Zipper (49125)
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 2inx6in, PK25 (MX206)
- ALERA Wire Shelving Shelf Tag, 3" long, Gray, PK10 (ALESW59ST)
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- TRI-DEX Label Holder, Snap-In, 3/4x3 In, PK25 (TR-0813)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 3", Clear, 50/Case (LH102)
- Slip-Strip Safety Labels