Shop All Lubricants
Slip Plate
Graphite Dry Film Lubricant, 5 Gal.
Mfr # SLIP1-5GB
Zoro # G2271972
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Mineral Spirits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slip Plate
- MFR # SLIP1-5GB
- Zoro # G2271972
- UPC # 052433330087
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Dry, SLIP Plate, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Mineral Spirits, Graphite Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 49 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 105 Degrees F, Standards RoHS 2011/65/EU Compliant, Yes USDA Certified Biobased Product
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 255L100 (255L100G)
- TSUBAKI Sprocket , 40 Chain Size, 21 # of Teeth (40BTL21)
- SMITTYS SUPPLY 14OZ No2 HiTemp Grease (SUS67)
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm (220951)
- SLIP PLATE Hot Oven Chain Lubricant, Can, 1 Gal. (SLIPHOCL-4X1G)
- SLIP PLATE Dry Lubricant, General Purpose, 1 Gal Can, Black (SLIP1-4X1G)
- SLIP PLATE Graphite Dry Lubricant, Petroleum Distillates, 12 oz Aerosol Can (SLIPAERO-6CS)
- SLIP PLATE Chain and Cable Graphite Lubricant, 12 Oz. (CHAINCABLE-6CS)
- SLIP PLATE Graphite Dry Film Lubricant, 1 Gal. (SLIP3-4X1G)
- SLIP PLATE Dry Powder Graphite Lube, Tube, 0.21 Oz. (TUBEOLUBE-288CS)
- STA-LUBE 14 oz Multipurpose Grease Cartridge Gray (SL3330)
- Slip Plate Lubricants