Shop All Lubricants
Slip Plate
Graphite Dry Film Lubricant, 1 Gal.
Mfr # SLIP3-4X1G
Zoro # G3752707
product price: $69.59
/ea
Sold in multiples of 4 for $278.36
$278.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 1 gal
- Lubricant Container Can
- Lubricant Base Mineral Spirits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slip Plate
- MFR # SLIP3-4X1G
- Zoro # G3752707
- UPC # 052433332159
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
General Purpose Lubricant, Dry, SLIP Plate, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Can, Mineral Spirits, Graphite Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 62.1 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 18 Degrees F, Standards USDA Biobased Certified, Yes USDA Certified Biobased Product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Control Package (59809)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Oval (POCF10A)
- NATIONAL Small Bore Inch Seal, 450911N (450911N)
- SLIP PLATE Graphite Dry Film Lubricant, 5 Gal. (SLIP1-5GB)
- SLIP PLATE Chain and Cable Graphite Lubricant, 12 Oz. (CHAINCABLE-6CS)
- SLIP PLATE Dry Powder Graphite Lube, Tube, 0.21 Oz. (TUBEOLUBE-288CS)
- SLIP PLATE Dry Film Graphite Lubricant, 1 Gal. (SLIP4-4X1G)
- SLIP PLATE Hot Oven Chain Lubricant, Can, 1 Gal. (SLIPHOCL-4X1G)
- SLIP PLATE Graphite Dry Lubricant, Petroleum Distillates, 12 oz Aerosol Can (SLIPAERO-6CS)
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41150/00)
- Slip Plate Penetrants and Lubricants