Shop All Steering Wheel Covers
Slip-N-Grip
Steering Wheel Cover, Truck, PK250
Mfr # M-FB-P9943-35
Zoro # G2926296
original price:
$103.99
10% off
new price: $93.59
/pk 250, $0.37/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Used to Protect The Steering Wheel of Any Vehicle
- Material Elastic, Plastic
- Features Easy-to-Apply Elastic Double Band Style
- For Use On Vehicle Part Steering Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slip-N-Grip
- MFR # M-FB-P9943-35
- Zoro # G2926296
- UPC # 007691452217
- Country of Origin China
- Category Steering Wheel Covers
Dimensions
Width | 35 in |
Length | 35 in |
Dimensions | 35 in x 35 in |
Details
Item | Steering Wheel Cover |
Color | Clear |
Application | Used to Protect The Steering Wheel of Any Vehicle |
Material | Elastic, Plastic |
Features | Easy-to-Apply Elastic Double Band Style |
For Use On Vehicle Part | Steering Wheel |
Compatible Vehicle Type | Most Vehicles |
Package Configuration | Box |
Cover Type | Steering Wheel Covers |
Description
Steering Wheel Cover, Steering Wheel Covers, Most Vehicles, Elastic, Plastic, 35 in x 35 in, Clear, Length 35 in, Width 35 in, For Use On Vehicle Part Steering Wheel, Package Configuration Box, Size -, Standards -, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Micro Light Bar Permanent Mount LED Amber Lens 23 Selectable Patterns 1224 Volt (H27996001)
- ECCO Warning Light, LED, Amber (ED3703A)
- ILC Replacement For BATTERIES AND LIGHT BULBS 3156 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L9XX-9)
- 3M BRAKE HUB CLEANING DISC- EA (3M21713)
- SLIP-N-GRIP Slip-N-Grip Steering Wheel Cover, PK500 (FB-P9944-62)
- ACCUFORM Steering Wheel Cover, This Vehicle, 20 In. (KDD821)
- ROADPRO Genuine Leather Steering Wheel Cover, 18" (RPSW3006)
- ACCUFORM Steering Wheel Cover, Disabled Vehicle, 16 (KDD812)
- HD DRIVEN SWC Premium Leather w/ Massage Black 18in (075-18600)
- ACCUFORM Steering Wheel Cover, This Vehicle, 16 In. (KDD813)
- PLASTICOLOR PlastiColor P23-006727R03 Chevy Elite Speed Grip (P23-006727R03)
- Slip-N-Grip Steering Wheel Covers