Shop All Aftermarket Steering
Slip-N-Grip
Steering Wheel Cover, Plstic, PK500
Mfr # M-FB-P9943-33
Zoro # G0712625
original price:
$98.00
4% off
new price: $93.25
/pk 500, $0.19/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic, Plastic
- Color Clear
- Application Used to Protect The Steering Wheel of Any Vehicle
- Features Easy-to-Apply Elastic Double Band Style
- For Use On Vehicle Part Steering Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slip-N-Grip
- MFR # M-FB-P9943-33
- Zoro # G0712625
- Country of Origin China
- Category Aftermarket Steering
Dimensions
Width | 24 in |
Length | 24 in |
Dimensions | 24 in x 24 in |
Details
Item | Steering Wheel Cover |
Material | Elastic, Plastic |
Color | Clear |
Application | Used to Protect The Steering Wheel of Any Vehicle |
Features | Easy-to-Apply Elastic Double Band Style |
For Use On Vehicle Part | Steering Wheel |
Cover Type | Steering Wheel Covers |
Compatible Vehicle Type | Most Vehicles |
Package Configuration | Box |
Description
Steering Wheel Cover, Steering Wheel Covers, Most Vehicles, Elastic, Plastic, 24 in x 24 in, Clear, Length 24 in, Width 24 in, For Use On Vehicle Part Steering Wheel, Package Configuration Box, Size -, Standards -, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Speedometer Cable, Ca-3011 (CA-3011)
- TACO MARINE TACO Latch-tite™ Lifting Handle - 3" Round - Stainless Steel (F16-3000)
- FLEETGUARD CC36077, 3*1GL ES COMPLETE OAT 50/50 (CC36077)
- WESTWARD Oil Filter Wrench, 10 L (45JW48)
- BILSTEIN Ld Rover Discovery 04-99 Steering Damper, 24-105804 (24-105804)
- TIMKEN Steering Gear Worm Shaft Bearing, A4059 (A4059)
- SKYJACKER DUAL STABILIZER KIT, SILVER W/ BLACK BOOTS (9210)
- EDELMANN Return Line Assembly, 91846 (91846)
- TIMKEN Steering Gear Worm Shaft Race, A4138 (A4138)
- MOOG Steering Linkage Assembly, Ds800982A (DS800982A)
- K TOOL INTL Pitman Arm Puller & Ball Joint Separator Tie Rod F (SF-7212)
- Slip-N-Grip Aftermarket Steering