Shop All Car Covers
Slip-N-Grip
Start-Up Kit, Wall Mount
Mfr # M-FB-P9943-54
Zoro # G3456765
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dispenser System Is Mounted To A Wall To Help Keep Small Work Areas Floor Space Free Of Clutter
- Color Black
- Includes 250 Seat Covers, 500 Plastic Floor Mats, 500 Parts Bags, and 250 Steering Wheel Covers
- Material Metal and Plastic
- Application Used To Store Product In Service Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slip-N-Grip
- MFR # M-FB-P9943-54
- Zoro # G3456765
- Country of Origin China
- Category Car Covers
Details
Item | Start-Up Kit, Wall Mount |
Features | Dispenser System Is Mounted To A Wall To Help Keep Small Work Areas Floor Space Free Of Clutter |
Color | Black |
Includes | 250 Seat Covers, 500 Plastic Floor Mats, 500 Parts Bags, and 250 Steering Wheel Covers |
Material | Metal and Plastic |
Application | Used To Store Product In Service Areas |
Description
Start-Up Kit, Wall Mount, Metal and Plastic, Black, Size -, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp (IL200)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3153)
- SHAKESPEARE SeaWatch 19" Marine TV Antenna - 12VDC - 110VAC (3019)
- HELLA BULB 1157 12V 27/8W (1157)
- SLIP-N-GRIP Extra Large Tire Bag, Roll, PK125 (M-FG-P9933-91)
- SLIP-N-GRIP Car Cover, Large, Roll, Plastic, PK30 (FG-P9943-22)
- SLIP-N-GRIP Large HD Tire Bag, Roll, PK100 (M-FG-P9943-28)
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- SLIP-N-GRIP Adhesive Floor Mat, Roll, Clr, PK175 (M-FB-P9933-49)
- SLIP-N-GRIP Standard Tire Bag, Roll, PK100 (M-FG-P9943-27)
- KAPSCO MOTO Kapsco Moto LTC39 62 in. Superior Riding Lawn Mower Tractor Cover for Decks; Green - 47 x 50 x 82 in. (LTC39)
- Slip-N-Grip Car Covers