Shop All Car Covers
This Product is Discontinued
Slip-N-Grip
Rear Wpr Blde Prtctr, Plstic, PK500 (Discontinued)
Mfr # M-FB-P9833-23
Zoro # G3092634
This Product is Discontinued
Key Features
- Size 3 in x 27 in
- Application Used to Protect Rear Wiper Blades
- Features Protects Rear Wiper Blades From Damage and Contamination During Car Washes
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slip-N-Grip
- MFR # M-FB-P9833-23
- Zoro # G3092634
- Country of Origin United States
- Category Car Covers
Dimensions
Size | 3 in x 27 in |
Length | 27 in |
Width | 3 in |
Dimensions | 3 in x 27 in |
Details
Item | Rear Wiper Blade Protector |
Application | Used to Protect Rear Wiper Blades |
Features | Protects Rear Wiper Blades From Damage and Contamination During Car Washes |
Color | Clear |
Material | Plastic |
Compatible Vehicle Type | Most Vehicles |
For Use On Vehicle Part | Rear Wiper Blades |
Package Configuration | Roll |
Cover Type | Wiper Blade Protectors |
Description
Rear Wiper Blade Protector, Wiper Blade Protectors, Most Vehicles, Plastic, 3 in x 27 in, Clear, Length 27 in, Width 3 in, For Use On Vehicle Part Rear Wiper Blades, Package Configuration Roll, Size 3 in x 27 in, Standards -, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.