Shop All Vehicle Floor Mats & Liners
Slip-N-Grip
Floor Mat, White, Paper, 17 in x 22 in, Fits Most Vehicles, 500 Pack Qty
Mfr # M3273PE2280A
Zoro # G9253192
product price: $56.89
/pk 500, $0.11/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Application Used to Protect Vehicle Floors From Dirt, Grease, Oil, Spills, Leaks, Fluids
- Features Durable Coating for Heavy Foot Traffic with Vibrant Full Color Boot Print Image
- Size 17 in x 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slip-N-Grip
- MFR # M3273PE2280A
- Zoro # G9253192
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Size | 17 in x 22 in |
Width | 17 in |
Length | 22 in |
Dimensions | 17 in x 22 in |
Details
Item | Floor Mat |
Color | White |
Material | Paper |
Application | Used to Protect Vehicle Floors From Dirt, Grease, Oil, Spills, Leaks, Fluids |
Features | Durable Coating for Heavy Foot Traffic with Vibrant Full Color Boot Print Image |
Cover Type | Floor Mats |
For Use On Vehicle Part | Floor |
Compatible Vehicle Type | Most Vehicles |
Description
Floor Mat, Floor Mats, Most Vehicles, Paper, 17 in x 22 in, White, Length 22 in, Width 17 in, For Use On Vehicle Part Floor, Size 17 in x 22 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Mechanical Oil Pressure Gauge, White, 2" (SP0F000044)
- RIDGID RIDGID® 36273 #460-6 1/8-6" Capacity Portable TRISTAND Chain Vise (36273)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- RACOR Stem Assembly Kit (RK19506)
- SLIP-N-GRIP Full Coat Adhesive Floor Mat - 300 Foot Rolll (FB-P9933-49)
- SLIP-N-GRIP Floor Mat, Roll, Plastic, PK500 (M-FG-P9943-02)
- WEATHERTECH Front and Rear Floorliners, 44869-1-7 (44869-1-7)
- WEATHERTECH Front and Rear Floorliners, 443491-441102 (443491-441102)
- WEATHER GUARD Promaster 159in Extended Wheel Base Floor Mat (89023)
- WEATHERTECH CargoLiners/Black, 40246 (40246)
- WEATHERTECH Front, Rear, and Rear Floorliners, 441218-1-2-3 (441218-1-2-3)
- Slip-N-Grip Automotive Interior Accessories