Shop All Vehicle Floor Mats & Liners
Slip-N-Grip
Floor Mat, 60-lb Plain Paper, PK500
Mfr # M0002PW2260A
Zoro # G1932603
product price: $43.15
/pk 500, $0.09/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 17 in x 22 in
- Material 60 lb Plain Paper
- Application Used To Protect The Floor Of A Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slip-N-Grip
- MFR # M0002PW2260A
- Zoro # G1932603
- UPC # 007691400027
- Country of Origin Unknown
- Category Vehicle Floor Mats & Liners
Dimensions
Size | 17 in x 22 in |
Details
Item | Floor Mat |
Color | White |
Material | 60 lb Plain Paper |
Application | Used To Protect The Floor Of A Vehicle |
Description
Floor Mat, 60 lb Plain Paper, White, Size 17 in x 22 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31270 (31270)
- AFTERMARKET Wrap Around Black Universal Tractor Seat Fits John Deere, Fits Ford, Fits (W222BL)
- BANDO Auto Serpentine Belt, 10Pk2075 (10PK2075)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 50' (CNC-350)
- SLIP-N-GRIP Floor Mat, Roll, Plastic, PK500 (M-FG-P9943-02)
- SLIP-N-GRIP Floor Mat, White, Paper, 17 in x 22 in, Fits Most Vehicles, 500 Pack Qty (M3273PE2280A)
- SLIP-N-GRIP Full Coat Adhesive Floor Mat - 300 Foot Rolll (FB-P9933-49)
- CAR DEALER DEPOT Poly Backed Floor Mat Pk (123)
- HUSKY LINER MISC. FRONT FLOOR MATS FM BLK (51071)
- WEATHERTECH Front, Rear, and Rear Floorliners, 450031-45061-2-3 (450031-45061-2-3)
- 3D MATS USA Custom Fit, Raised Edge, Black, Thermoplastic Rubber Of Carbon Fiber Texture, 3 Piece (L1TL02701509)
- Slip-N-Grip Vehicle Floor Mats & Liners