Shop All Car Covers
Slip-N-Grip
Extra Large Tire Bag, Roll, PK125
Mfr # M-FG-P9933-91
Zoro # G3297384
product price: $102.99
/pk 125, $0.82/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 47 in x 48 in
- Material Plastic
- Features Manufactured with A 3-Layer Construstion for Superior Strength
- Application Ideal for Transport or Storing of Off-season Tires
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slip-N-Grip
- MFR # M-FG-P9933-91
- Zoro # G3297384
- Country of Origin United States
- Category Car Covers
Dimensions
Size | 47 in x 48 in |
Dimensions | 47 in x 48 in |
Length | 48 in |
Width | 47 in |
Details
Item | Extra Large Tire Bag |
Material | Plastic |
Features | Manufactured with A 3-Layer Construstion for Superior Strength |
Application | Ideal for Transport or Storing of Off-season Tires |
Color | White |
Cover Type | Tire Storage Bags |
Package Configuration | Roll |
Compatible Vehicle Type | Suv, Truck |
For Use On Vehicle Part | Tire |
Description
Extra Large Tire Bag, Tire Storage Bags, Suv, Truck, Plastic, 47 in x 48 in, White, Length 48 in, Width 47 in, For Use On Vehicle Part Tire, Package Configuration Roll, Size 47 in x 48 in, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Auxiliary Power Outlet (18003)
- COVERCRAFT 16-18 TACOMA CARHARTT SEAT COVERS 1ST ROW SEAT COVER (SSC2509CAGY)
- BUYERS PRODUCTS 20 Foot Stainless Steel Core Wire (R38D6x20)
- BANDO Auto Serpentine Belt, 10Pk1215 (10PK1215)
- SLIP-N-GRIP Large HD Tire Bag, Roll, PK100 (M-FG-P9943-28)
- SLIP-N-GRIP Standard Tire Bag, Roll, PK100 (M-FG-P9943-27)
- SLIP-N-GRIP Car Cover, Large, Roll, Plastic, PK30 (FG-P9943-22)
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- SLIP-N-GRIP Adhesive Floor Mat Dispenser Rack (M-FB-P9943-82)
- SLIP-N-GRIP Adhesive Floor Mat, Roll, Clr, PK175 (M-FB-P9933-49)
- BELL Anti-Theft Fasteners, Chrome, PK2 (45915-8)
- Slip-N-Grip Automotive Exterior Accessories