Shop All Reader Eyewear
Slingshot
Reading Glasses, +2.5, Clear, Acrylic
Mfr # Forerunner+250
Zoro # G4271504
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +2.50
- Lens Coating Uncoated
- Frame Style Traditional
- Lens Color Clear
- Standards ANSI Z87.1-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slingshot
- MFR # Forerunner+250
- Zoro # G4271504
- UPC # 708862703120
- Country of Origin China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Details
Item | Bifocal Reading Glasses, Clear, +2.50 |
Diopter Strength | +2.50 |
Lens Coating | Uncoated |
Frame Style | Traditional |
Lens Color | Clear |
Standards | ANSI Z87.1-2010 |
Eyewear Venting | Non-Vented |
Frame Color | Black |
UV Protection | No |
Frame Material | Plastic |
Lens Material | Acrylic |
Includes | Built-In Retractable Cord |
Foam Lined | No |
Diopter | +2.50 |
X-Ray Detectable | Yes |
Includes Brow Lining | No |
Frame Type | Full-Frame |
Arm Tip Type | Adjustable |
Arm Color | Black |
Description
Bifocal Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Uncoated Lens Coating, Traditional Eyewear Frame Design, Black Frame Color, Plastic Frame Material, Acrylic Lens Material, Black Temple Color, Adjustable Temple Style, No UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable Yes, Includes Built-In Retractable Cord, Standards ANSI Z87.1-2010, Eyewear Frame Style Full-Frame, Eyewear Size Universal, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Small Black Hook-and-Loop Cuff Impact Gloves (143-08)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Medium (Size 8), 100 Pack (2XMA7)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (105XBRMA120A)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- FASTCAP Magnifying Bifocal Safety Glasses 2.0 (SG2)
- RADIANS Reading Glasses, +2.5, Clear, Polycarbonate (RSB-125)
- 3M Reading Glasses, +2.0, Clear, Polycarbonate (11375-00000-20)
- 3M Reading Glasses, +1.50, Clear, Anti-Fog (SF615SGAF)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20150)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SG7910D20)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D15)
- Slingshot Eye Protection