Shop All Data & Ethernet Cables
Slimrun
Slimrun 1 ft. Cat 6 28 AWG UTP Ethernet Network Cable; Black
Mfr # 13513
Zoro # G203912534
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slimrun
- MFR # 13513
- Zoro # G203912534
- UPC # 889028015612
- Country of Origin China
- Category Data & Ethernet Cables
Description
Monoprice's Slimrun Cat6 UTP Ethernet Patch Cables are designed for high density environments where space is a premium. SlimRun's ultra-slim 0.149-inch diameter 28AWG cable and narrow boot design reduces congestion and simplifies moves; additions; and changes. SlimRun Cat6 is component tested; which provides a better level of performance over channel-rated patch cables.
Features- on All Cables
- Superior Performance
- High Density Environments - Save Space; Save Money
- Reduces congestion in high density spaces
- Snagless narrow profile boot design
- SlimRun Cat6 is much thinner and lighter than standard Cat6 cables. The 0.149-inch diameter; 28AWG flexible cable and snagless narrow boot design is easier to install/uninstall and takes less space than conventional 23 or 24 AWG Cat6 cables.
- SlimRun Cat6 patch cables are component tested; providing superior performance in 1 to 10 Gigabit applications. SlimRun is the perfect solution for high-performance applications; such as data centers and telecommunications rooms.
- Color : Black
- Dimension: 0.7" H x 3.5" W x 3.1" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bobsweep BOB Pethair Battery (BOB PETHAIR)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- CLC WORK GEAR Cell Phone Holder, 1 Pocket, Polyester, Black (5124)
- SLIMRUN Slimrun 14 ft. Cat 6 28 AWG UTP Ethernet Network Cable; Blue (13548)
- VANCO INTERNATIONAL Vanco International AC3KX Vanco 3.5Mm Stereo Plug To 2 - Rca Female Jacks Y Adapter 6 in. (AC3KX)
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Yellow, 100pk (101301YW)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18600)
- TRIPP LITE Single-Gang 4-Port Wallplate Keystone Cat5/6 USB/HDMI/DP/RCA TAA (N080-104)
- CABLE WHOLESALE CableWholesale 10X8-091SH CAT-6 Cable Bulk (10X8-091SH)
- Slimrun Data & Ethernet Cables