Shop All Tire Valves & Valve Caps
Slime
Valve Extenders, Plastic, 1/4 In.
Mfr # 2047-A
Zoro # G4882245
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used For All Tires
- Color Black
- Length 1/4 in
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 2047-A
- Zoro # G4882245
- UPC # 716281220470
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Length | 1/4 in |
Overall Length | 1 1/4 in |
Details
Material | Plastic |
Used For | All Tires |
Color | Black |
Item | Valve Extenders |
Product Type | Plastic Tire Valve Extenders |
Description
Valve Extenders, Product Type Plastic Tire Valve Extenders, Color Black, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing & Race Set, SET45 (SET45)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 416624 (416624)
- MOTORMITE 14 Gauge Red Primary Wire-Spool, 85776 (85776)
- SKF Shaft Seal, 1-1/4 x 2-23/64 x 5/16", CRW1, NBR (12613)
- SLIME TIRE VALVE CORE 4PK (22042)
- SLIME Presta Valve Adapter (23042)
- SLIME High Performance Valves - 1 - TR416 (20128)
- SLIME Tire Valve Stems, 1 1/4 In. (2080-A)
- SLIME Anodized Valve Caps, 4 Pc., Blue (20130)
- SLIME Tire Valve Stems, 2 In. (20004)
- HALTEC Air Liquid Tire Valve - Bag Of 50 (TV-618A)
- Slime Tire Valves & Valve Caps