Shop All Tire Repair Sealants
Slime
Tire Sealant, Squeeze Bottle, 24 oz.
Mfr # 10008
Zoro # G2147984
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Valve Core Remover
- Form Liquid
- Container Type Bottle
- Material Fiber Base
- Flammable / Non Flammable Non Flammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 10008
- Zoro # G2147984
- UPC # 716281000690
- Country of Origin United States
- Category Tire Repair Sealants
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Compatible Hole Size | 1/4 in |
Details
Includes | Valve Core Remover |
Form | Liquid |
Container Type | Bottle |
Material | Fiber Base |
Flammable / Non Flammable | Non Flammable |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Max. Safe Storage Temp. | 0 Degrees to 100 Degrees F |
Color | Green |
Used For | ATVs/UTVs, Golf Carts, Riding Lawn Mowers, Small Trailers, Tractors, Scooters And All Other Non-Highway Tubeless Tires |
Features | Environmentally Friendly and Cleans Up with Water, Instantly Seals up to 1/4 in (6mm) Punctures, Safe for Tires and Rims, Non-Corrosive, Non-Hazardous, Non-Toxic, Seals Punctures for up to 2 Years, Stops Slow Leaks, Uses Fibro-Seal Technology, Valve Core Removal Tool Included |
Item | Tire Sealant |
Standards | OSHA, WHMIS |
Application | Instantly Seals Up To 1/4" (6mm) Punctures |
Odor | Characteristic |
Maximum Safe Storage Temperature | 182 Degrees F |
Maximum pH Level | Not Rated |
Flammability | Nonflammable |
Product Type | Tire Repair Sealant |
Minimum Safe Storage Temperature | -35 Degrees F |
Compatible Tire Type | ATV Tires, Golf Cart Tires, Riding Mower Tires, Scooters, Small Trailers, Tractor Tires, Tubeless Tires, UTV Tires |
Product Form | Liquid |
Description
Tire Sealant, Product Type Tire Repair Sealant, Product Form Liquid, Container Type Bottle, Container Size 24 oz, Compatible Tire Type ATV Tires, Golf Cart Tires, Riding Mower Tires, Scooters, Small Trailers, Tractor Tires, Tubeless Tires, UTV Tires, Color Green, Standards OSHA, WHMIS, Compatible Hole Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD CARBURATION Jiffy Kit Carburetor Kit, 533B (533B)
- MIDWEST FASTENER #47 Clear Glass Miniature Light Bulbs 5PK (65723)
- BUYERS PRODUCTS 2-1/2 Inch Plain Receiver Tube - 10 Inch Shank (RT255810)
- GATES Engine Cooling System Pressure Tester Adapter, 31413 (31413)
- SLIME Tire Sealant, Bucket, 5 gal. (SDSB-5G)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10004)
- SLIME Tire Sealant, Squeeze Bottle, 32 oz. (10009)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10011)
- SLIME TIRE SEALANT 8 OZ (10007)
- SLIME Tire Sealant, Jug with Pump, 1 gal. (10163)
- PREMA EACH 32oz BOTTLE LEAK DETECTOR READY TO USE (PRMPLD32-1)
- Slime Automotive Tire & Wheel