Shop All Tire Repair Sealants
This Product is Discontinued
Slime
Tire Sealant, Squeeze Bottle, 20 oz. (Discontinued)
Mfr # 10012
Zoro # G2970177
This Product is Discontinued
Key Features
- Features Instantly Seals up to 1/4 in (6mm) Punctures, No Jack or Tools Required, TPMS Safe
- Size 20 oz
- Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
- Container Type Bottle
- Max. Safe Storage Temp. 0 Degrees to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slime
- MFR # 10012
- Zoro # G2970177
- UPC # 716281000737
- Country of Origin United States
- Category Tire Repair Sealants
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Compatible Hole Size | 1/4 in |
Description
Tire Sealant, Product Type Tire Repair Sealant, Product Form Liquid, Container Type Bottle, Container Size 20 oz, Compatible Tire Type Car Tires, RVs, SUVs, Trailers, Truck Tires, Color Green, Standards OSHA, WHMIS, Compatible Hole Size 1/4 in, Features Instantly Seals up to 1/4 in (6mm) Punctures, No Jack or Tools Required, TPMS Safe, Flammability Nonflammable, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 182 Degrees F, Minimum Safe Storage Temperature -35 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.