Shop All Tire Repair Sealants
Slime
Tire Sealant, Squeeze Bottle, 16 oz.
Mfr # 10004
Zoro # G0608955
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Flammable / Non Flammable Non Flammable
- Container Type Bottle
- Material Fiber Base
- Includes Valve Core Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 10004
- Zoro # G0608955
- UPC # 716281000652
- Country of Origin United States
- Category Tire Repair Sealants
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Compatible Hole Size | 1/8 in |
Description
Tire Sealant, Product Type Tire Repair Sealant, Product Form Liquid, Container Type Bottle, Container Size 16 oz, Compatible Tire Type Bicycle Tires, Dirt Bikes, Riding Mower Tires, Wheelbarrow Tires, Color Green, Standards OSHA, WHMIS, Compatible Hole Size 1/8 in, Features Environmentally Friendly and Cleans Up with Water, Non-Hazardous, Non-Toxic, Uses Fibro-Seal Technology, Flammability Nonflammable, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 182 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 14 x 5 in. Washable Air Filter Element (ALL26004)
- ROADPRO Chrome Steering Wheel Spinner Knob (RP-70100)
- CURT Adapter w/Backup Alarm, 57724 (57724)
- IDEMITSU Idemitsu Type M 1 Quart Atf M Q, 30040092-75000C020 (30040092-75000C020)
- SLIME Tire Sealant, Jug with Pump, 1 gal. (10163)
- SLIME Tire Sealant, Squeeze Bottle, 24 oz. (10008)
- SLIME Tire & Tube Sealant 32 oz (10194)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10011)
- SLIME Tire Sealant, Squeeze Bottle, 32 oz. (10009)
- SLIME Tire Sealant, Bucket, 5 gal. (SDSB-5G)
- REMLINE REPAIR SEALANT 1 PINT (REM76F)
- Slime Tire Repair Sealants