Shop All Tire Repair Sealants
Slime
Tire Sealant, Bucket, 5 gal.
Mfr # SDSB-5G
Zoro # G2352025
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Material Fiber Base
- Used For ATVs/UTVs, Golf Carts, Riding Lawn Mowers, Small Trailers, Tractors, Scooters
- Color Green
- Includes Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # SDSB-5G
- Zoro # G2352025
- UPC # 716281506413
- Country of Origin United States
- Category Tire Repair Sealants
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Compatible Hole Size | 1/4 in |
Description
Tire Sealant, Product Type Tire Repair Sealant, Product Form Liquid, Container Type Bucket, Container Size 5 gal, Compatible Tire Type ATV Tires, Golf Cart Tires, Riding Mower Tires, Scooters, Small Trailers, Tractor Tires, Tubeless Tires, UTV Tires, Color Green, Standards OSHA, WHMIS, Compatible Hole Size 1/4 in, Features Instantly and Repeatedly Seals upto 1/4 in (6mm) Punctures for upto 2 Years, Stops Slow Leaks, Flammability Nonflammable, Maximum pH Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (17379)
- SUR&R Connector, For 3/8" Str. Fuel Lines, PK2 (KP020)
- MAIN FILTER MEC 6156 Hydraulic Filter Replacement (MF0057995)
- GIRARD Girard 2GWHDB Door Kit for GSWH-2 New Installations and Suburban 6-Gallon Water Heater - 16", Black (2GWHDB)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10004)
- SLIME Slime 30047 24 x 1.5 x 1.75 in. Slime Pre-Filled Bicycle Tire Sealant (737197)
- SLIME Tire Sealant, Squeeze Bottle, 24 oz. (10008)
- SLIME TIRE SEALANT 8 OZ (10007)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10011)
- SLIME Tire Sealant, Squeeze Bottle, 8 oz. (10003)
- REMLINE PRE BUFF 16 OZ SPRAY CAN (REM70F)
- Slime Tire Repair Sealants