Shop All Tire Repair & Maintenance Kits
This Product is Discontinued
Slime
Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (Discontinued)
Mfr # 2510
Zoro # G3501172
This Product is Discontinued
Key Features
- Includes 0.41 fl-oz Tube of Rubber Cement, 10 to 50 psi Pencil Gauge, 4-Way Valve Tool, Metal Tire Scuffer, Screwdriver Handle Plugger, Screwdriver Handle Reamer, (3) 9-Ply 100 mm Long String Plugs, (4) Silver Anodized Aluminum Valve Caps, (4) Valve Cores, (5) 1.5 in Round Patches
- Number of Pieces 22
- Standards ORMD
- Length 4 1/8 in
- Used For ATV, Tractor, Off Road Tires, Other Power Sport Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slime
- MFR # 2510
- Zoro # G3501172
- UPC # 716281225109
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 4 1/8 in |
Details
Includes | 0.41 fl-oz Tube of Rubber Cement, 10 to 50 psi Pencil Gauge, 4-Way Valve Tool, Metal Tire Scuffer, Screwdriver Handle Plugger, Screwdriver Handle Reamer, (3) 9-Ply 100 mm Long String Plugs, (4) Silver Anodized Aluminum Valve Caps, (4) Valve Cores, (5) 1.5 in Round Patches |
Item | Tire Repair Kit |
Number of Pieces | 22 |
Standards | ORMD |
Used For | ATV, Tractor, Off Road Tires, Other Power Sport Vehicles |
Application | To Repair A Flat Tube/Tire |
Product Type | Tire Repair Kit |
Compatible Tire Type | ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires |
Maximum Operating Air Pressure | 50 psi |
Minimum Operating Air Pressure | 10 psi |
Description
Tire Repair Kit, Product Type Tire Repair Kit, Compatible Tire Type ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires, Includes 0.41 fl-oz Tube of Rubber Cement, 10 to 50 psi Pencil Gauge, 4-Way Valve Tool, Metal Tire Scuffer, Screwdriver Handle Plugger, Screwdriver Handle Reamer, (3) 9-Ply 100 mm Long String Plugs, (4) Silver Anodized Aluminum Valve Caps, (4) Valve Cores, (5) 1.5 in Round Patches, Number of Pieces 22, Maximum Operating Air Pressure 50 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.