Shop All Tire Repair & Maintenance Kits
Slime
Tire Inflator, 12-Volt, 3" L x 8" H
Mfr # 50122
Zoro # G5129509
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in L x 10 in W x 8 in H
- Used For Tires
- Width 10 in
- Includes Black Presta/Schrader Adapter Tool, Black Valve Depressor Adapter, Silver Needle
- Features All-in-One Solution, Dial Display Gauge Integrated into the Kit, Tire Sensor Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slime
- MFR # 50122
- Zoro # G5129509
- UPC # 716281509186
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 3 in L x 10 in W x 8 in H |
Width | 10 in |
Length | 3 in |
Overall Width | 10 in |
Overall Length | 3 in |
Hose Length | 2 ft |
Overall Height | 8 1/8 in |
Details
Item | 12-Volt Tire Inflator |
Used For | Tires |
Includes | Black Presta/Schrader Adapter Tool, Black Valve Depressor Adapter, Silver Needle |
Features | All-in-One Solution, Dial Display Gauge Integrated into the Kit, Tire Sensor Safe |
Color | Black/Green |
Material | Plastic |
Application | Slime Tire Sealant is For Temporary Repair Only |
Number of Pieces | 1 |
Maximum Air Pressure | 100 psi |
Power Source | Corded |
Minimum Air Pressure | 0 psi |
Voltage | 12 V |
Housing Material | Plastic |
Description
12-Volt Tire Inflator, Minimum Air Pressure 0 psi, Maximum Air Pressure 100 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 3 in, Power Source Corded, Overall Height 8 1/8 in, Overall Width 10 in, Features All-in-One Solution, Dial Display Gauge Integrated into the Kit, Tire Sensor Safe, Includes Black Presta/Schrader Adapter Tool, Black Valve Depressor Adapter, Silver Needle, Voltage 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS FSR Fiberglass Stain Remover - 16oz (790)
- WESTWARD Med Duty Boost Cable Clamp, 500A, PR (23PC46)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 16" (78-16)
- MURRAY Ajusto-Screw Chain Tensioner (2B)
- SLIME Tire Patch Kit (20189/4060-A)
- SLIME 50107 Smart Spair Emergency Tire Repair Kit (SL9797)
- SLIME Screwdriver Handle Tire Repair Kit, 6 Pc. (21032)
- SLIME Rubber Patch Kit, 27 Pc. (20189)
- SLIME Dial Tire Pressure Gauge, 5 to 60 psi (20048T)
- SLIME Brown Tire Repair Strings, 30 Pc. (1031-A)
- HALTEC Heavy Duty Dome Cap, PK100 (A-100-VC-12)
- Slime Tire Repair & Maintenance Kits