Shop All Tire Valves & Valve Caps
Slime
Standard Valve Caps, 4 Pc.
Mfr # 22049
Zoro # G4882412
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Replace Worn or Leaks Caps.
- Material Plastic
- Product Type Tire Valve Caps
- Compatible Valve Size Standard Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 22049
- Zoro # G4882412
- UPC # 716281001277
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Compatible Valve Size | Standard Bore |
Details
Item | Valve Caps |
Color | Black |
Features | Replace Worn or Leaks Caps. |
Material | Plastic |
Product Type | Tire Valve Caps |
Cap Shape | Round |
Design | Grip Seal |
Description
Valve Caps, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Black, Overall Length Not Applicable, Overall Diameter Not Applicable, Compatible Thread Size Not Applicable, Compatible Valve Size Standard Bore, Material Plastic, Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA Converts 108 To 132 Volt AC To 136 Volt DC 600 Continuous Watts 45 Amps Continuous Output (DLS-45/IQ4)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- DYNABRADE PAD 5" URETHANE 3/8" LOW PROFILE (DB56106)
- CAMCO EvoFlex Drinking Water Hose, 25' (22594)
- SLIME High Performance Valves - 1 - TR416 (20128)
- SLIME 4-way Valve Tool, w/ Valve Cores (20088)
- SLIME Nitrogen Valve Caps, Steel, 4 Pc. (20230)
- SLIME Tire Valve Stems, 1 1/4 In. (2080-A)
- SLIME Air/Liquid Tractor Valves, 2 Pc. (20076)
- SLIME Anodized Valve Caps, 4 Pc., Blue (20130)
- SLIME Short Valve Cores, 4 Pc. (22042)
- Slime Tire Valves & Valve Caps