Shop All Tire Valves & Valve Caps
Slime
Small Tire Tackle Set, 14 Pc.
Mfr # 2410
Zoro # G4882263
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 to 50 psi 3.25 in Long Blue Key Chain Pencil Gauge, 4-Way Valve Tool, (4) Black Plastic Valve Caps, (4) Hex-Head Valve Caps, (4) Valve Cores, Tackle Case
- Features Kit is easy to store
- Color Black, Blue
- Material Plastic, Rubber
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slime
- MFR # 2410
- Zoro # G4882263
- UPC # 716281224102
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 101 19/32 mm |
Overall Width | 24 1/8 mm |
Details
Item | Small Tire Tackle Set |
Includes | 10 to 50 psi 3.25 in Long Blue Key Chain Pencil Gauge, 4-Way Valve Tool, (4) Black Plastic Valve Caps, (4) Hex-Head Valve Caps, (4) Valve Cores, Tackle Case |
Features | Kit is easy to store |
Color | Black, Blue |
Material | Plastic, Rubber |
Number of Pieces | 14 |
Product Type | Small Tire Tackle Kit |
Description
Small Tire Tackle Set, Product Type Small Tire Tackle Kit, Material Plastic, Rubber, Overall Length Not Applicable, Overall Width 24 1/8 mm, Overall Height 101 19/32 mm, Overall Diameter Not Applicable, Color Black, Blue, Includes 10 to 50 psi 3.25 in Long Blue Key Chain Pencil Gauge, 4-Way Valve Tool, (4) Black Plastic Valve Caps, (4) Hex-Head Valve Caps, (4) Valve Cores, Tackle Case, Features Kit is easy to store
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-Cycle Engine Oil, 10W-30, 2.7 oz., 48/pk (195826-4-48)
- WOLO Beep Beep Horn, Electric, Voltage 72 (370LC-72/80L2WV)
- JJ KELLER Concrete Vehicle Inspection Report (10605)
- STABILUS Gas Spring Window, 4B-014035 (4B-014035)
- SLIME 4-way Valve Tool, w/ Valve Cores (20088)
- SLIME Anodized Valve Caps, 4 Pc., Black (20132)
- SLIME Anodized Valve Caps, 4 Pc., Red (20129)
- SLIME Valve Extenders, Metal, 1-1/4 In., PK4 (2045-A)
- SLIME Anodized Valve Caps, 4 Pc., Silver (20131)
- SLIME High Performance Valves - 1 - TR416 (20128)
- HALTEC Extension, 14" (HE-397)
- Slime Automotive Tire & Wheel