Shop All Tire Inflation Kits
Slime
Slime 8023560 12V 99 PSI Cordless Inflator
Mfr # 8023560
Zoro # G903978595
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 8023560
- Zoro # G903978595
- UPC # 716281509711
- Country of Origin Unknown
- Category Tire Inflation Kits
Description
12V 99 PSI Cordless Inflator
The slime cordless tire inflator fills a standard tire from flat to full in 6 minutes, and can fully fill 3 plus tires on one battery charge.
Features- Easy-read, backlit digital display (0-99 psi)
- Rechargeable lithium-ion battery that recharges through a power port (cable included)
- Powerful motor for maximum inflation (inflation time : 6 minutes)
- Fills 3+ tires on one battery charge (from flat to full)
- Automatically shuts off after a short period of non-use
- Stable base so you can place on the ground and walk away
- Tire sensor safe, charge your electronics with the usb output
- Includes multi-purpose air adapters for rafts, balls and other inflatables
- High quality material that lasts longer
- Voltage: 12V
- Maximum Pressure: 99 psi
- Handle: Yes
- Hose Size: 12 in.
- Tire Pressure Gauge Type: Digital
- Color: Black
- Weight: 2.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 9714 FORD VAN ECONOLINEFULL SIZEFRONT FLOOR LINER TAN (33253)
- MAHLE Air Filter, Lx1593/2 (LX1593/2)
- D-A LUBRICANT CO PennGrade Full Synthetic Motor Oil SAE 5W20 - 12 Quart Case (62826)
- BALDWIN FILTERS Hydraulic Filter, 1-5/32 x 4-11/16 In (PT256)
- SLIME Inflator Allpurp 100Psi (40034)
- SLIME Single Cylinder Foot Pump (2061-A)
- SLIME Pencil Tire Gauge, 5 to 50 PSI (22012)
- SLIME 12V Digital Tire Inflator (40051)
- SLIME 12V Tire Inflator & Gauge - Silver (SL6814)
- SLIME 12-Volt Tire Inflator, 150 PSI (40034)
- KEN-TOOL EURO STYLE TIRE BEAD LUBE BRUSH (KT30512)
- Slime Tire Inflation Kits