Shop All Tire Valves & Valve Caps
Slime
Presta Valve Adapter
Mfr # 23042
Zoro # G4882455
product price: $2.55
/pk 2, $1.28/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Use Our Handy Adapter to Convert Presta Valves to Standard Schrader Valves.
- Color Gold
- Material Metal
- Product Type Valve Adapter
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 23042
- Zoro # G4882455
- UPC # 716281001567
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Length | 5/8 in |
Details
Item | Presta Valve Adapter |
Features | Use Our Handy Adapter to Convert Presta Valves to Standard Schrader Valves. |
Color | Gold |
Material | Metal |
Product Type | Valve Adapter |
Compatible Vehicle Type | Bicycles |
Description
Presta Valve Adapter, Product Type Valve Adapter, Mounting Type Not Applicable, Valve Stem Angle Not Applicable, Valve Shape Not Applicable, Valve Size Not Applicable, Thread Size Not Applicable, Compatible Vehicle Type Bicycles, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Color Gold, Overall Length 5/8 in, Overall Diameter Not Applicable, Material Metal, Features Use Our Handy Adapter to Convert Presta Valves to Standard Schrader Valves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Ff, FF2203 (FF2203)
- VELVAC Rear View Mirror (723095)
- E-Z-GO Seat Bottom Covers in Black (71602G06)
- WARREN DISTRIBUTION Mag Qt 75W140 Gear Oil (MAG00870)
- SLIME Tire Valve Stems, 1 1/4 In. (2080-A)
- SLIME Small Tire Tackle Set, 14 Pc. (2410)
- SLIME 4-way Valve Tool, w/ Valve Cores (20088)
- SLIME Short Valve Cores, 4 Pc. (22042)
- SLIME Anodized Valve Caps, 4 Pc., Blue (20130)
- SLIME Tire Valve Stems, 2 In. (2081-A)
- HALTEC Valve Bore Adapter, PK5 (8807N-4)
- Slime Tire Valves & Valve Caps