Shop All Tire Inflation Kits
Slime
Pencil Tire Gauge, 5 to 50 PSI
Mfr # 22012
Zoro # G4882053
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For All Tires
- Includes Pocket Clip
- Material Chrome
- Features Built in Pocket Clip, Reads PSI and kPa, Tire Sensor Safe
- Range 5 to 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 22012
- Zoro # G4882053
- UPC # 716281001055
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Length | 2 1/2 in |
Details
Used For | All Tires |
Includes | Pocket Clip |
Material | Chrome |
Item | Pencil Tire Gauge |
Features | Built in Pocket Clip, Reads PSI and kPa, Tire Sensor Safe |
Range | 5 to 50 psi |
Product Type | Tire Pressure Gauge |
Color | Chrome |
Gauge Type | Pencil |
Tire Pressure Calibration Increments | 2 psi |
Maximum Operating Air Pressure | 50 psi |
Minimum Operating Air Pressure | 5 psi |
Finish | Chrome |
Description
Pencil Tire Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Chrome, Overall Length 2 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 5 psi, Maximum Operating Air Pressure 50 psi, Includes Pocket Clip, Color Chrome, Features Built in Pocket Clip, Reads PSI and kPa, Tire Sensor Safe, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Valley Craft EZ Dump Auto-Lock Steel Mobile Hopper 1/2 Cu. Yd. Cap, 2000 Lb. Cap, Green (F89679)
- GEARWRENCH 15 Piece Brake Service Set (41520)
- STAR BRITE Star brite 093108 Star Tron Enzyme Fuel Treatment Super Concentrated Diesel Formula - 8 oz (093108)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-516-20)
- SLIME Heavy-Duty 12-Volt Tire Inflator (40031)
- SLIME Dual Head Pencil Gauge, 10 to 120 PSI (2016-A)
- SLIME 12V Tire Inflator & Gauge - Silver (SL6814)
- SLIME Slime 8023560 12V 99 PSI Cordless Inflator (8023560)
- SLIME Inflator Compct 100Psi (40060)
- SLIME 12V Digital Tire Inflator (40051)
- K-TOOL INTERNATIONAL Harmonic Balancer Puller (KTI-70344)
- Slime Tire Inflation Kits