Shop All Tire Valves & Valve Caps
Slime
Nitrogen Valve Caps, Steel, 4 Pc.
Mfr # 20230
Zoro # G4883006
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Upgrade to Steel. Dome Style. Steel Construction. Contains 4 units. Carries the Slime Satisfaction Guarantee.
- Material Metal
- Color Green
- Product Type Tire Valve Caps
- Cap Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 20230
- Zoro # G4883006
- UPC # 716281503337
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Compatible Valve Size | Standard Bore |
Details
Item | Nitrogen Valve Caps |
Features | Upgrade to Steel. Dome Style. Steel Construction. Contains 4 units. Carries the Slime Satisfaction Guarantee. |
Material | Metal |
Color | Green |
Product Type | Tire Valve Caps |
Cap Shape | Round |
Design | Nitrogen |
Description
Nitrogen Valve Caps, Product Type Tire Valve Caps, Design Nitrogen, Cap Shape Round, Color Green, Overall Length Not Applicable, Overall Diameter Not Applicable, Compatible Thread Size Not Applicable, Compatible Valve Size Standard Bore, Material Metal, Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Side Terminal Adapter, PR (6200)
- GATES Tri-Power Belts, AX60 (AX60)
- VELVAC Wide Angle Convex 6.5 X 6 Blk Plastc (704153-5)
- STANDARD HORIZON Gimbal Mount Bracket f/GX6000 - Black (RA6060600)
- SLIME Valve Extenders, Metal, 1-1/4 In., PK4 (2045-A)
- SLIME Tire Valve Stems, 1 1/4 In., PK2 (20161)
- SLIME Small Tire Tackle Set, 14 Pc. (2410)
- SLIME Anodized Valve Caps, 4 Pc., Blue (20130)
- SLIME High Performance Valves - 1 - TR416 (20128)
- SLIME Tire Valve Stems, 2 In. (2081-A)
- HALTEC Air-Flexx Valve Extension, 4-1/8" (HE-342)
- Slime Tire Valves & Valve Caps