Shop All Oil Pumps
Slime
Manual Pump
Mfr # SB-AP
Zoro # G0994926
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 8 oz per Stroke, 8:1
- Used For 5 gal Keg of Sealant
- Includes 6 ft Hose
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Nominal Size 23-1/2", PK100 (16700028-100)
- TE-CO Ball Bearing Parallel, 1018 Steel, 18" (50203)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (4L450)
- GPI Oil Transfer Pump, Electric, 8 gpm GPM Max, 115 V AC, 1 HP, 30 min (L5132)
- GPI Auto Fuel Pump, Auto Nozzle (M-150S-AU)
- TRICO Pump, Lubrication (PE-1202-60)
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- TRICO Pump, Lubrication (PE-1202-10)
- ARO Pump, Oil, 55 G, 3:1 (LM2203A-41-C)
- LINCOLN Bare Stub Oil Pump, Med Pressure, 6 GPM (84933)
- Slime Oil Pumps