Shop All Tire Tubes
Slime
Inr Tube, 2-5/8 In, Rbr, 4.8/4-8 Wb Tire
Mfr # 30012
Zoro # G2936805
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For 4.8/4-8 Wheelbarrow Tire
- Length 2 5/8 in
- Features Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr
- Width 8 in
- Size 4.80/4.00-8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 30012
- Zoro # G2936805
- UPC # 716281000959
- Country of Origin China
- Category Tire Tubes
Dimensions
Length | 2 5/8 in |
Width | 8 in |
Size | 4.80/4.00-8 in |
Compatible Tire Size | 4-8 x 4.80 in |
Overall Diameter | 8 in |
Overall Width | 8 in |
Overall Length | 2 5/8 in |
Details
Used For | 4.8/4-8 Wheelbarrow Tire |
Item | Inner Tube |
Features | Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr |
Valve | Straight |
Product Type | Lawn and Garden Inner Tube |
Compatible Vehicle Type | Wheelbarrows |
Valve Type | TR13 |
Description
Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Wheelbarrows, Compatible Tire Size 4-8 x 4.80 in, Valve Type TR13, Overall Diameter 8 in, Overall Length 2 5/8 in, Overall Width 8 in, Features Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bottom Cushion, BLK VINYL 21" x16" x3" (A-AT23482-1)
- HOPKINS TOWING SOLUTIONS Tester, 1-1/4" L x 2-7/8" W x 6-7/8" H (48655)
- BALDWIN FILTERS Panel Air Filter, 10-13/32 x 1-23/32 in. (PA4465)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- SLIME Inner Tube, 2-5/8 In, Rubber (30010)
- SLIME Inr Tube, 2-5/8 In, Rbr, 4.1/3.5-6 Wb Tire (30011)
- SLIME Air Needles, 2 Pc. (23032)
- SLIME Inner Tube, 3-3/8 In, Rubber (30014)
- SLIME Inner Tube, 3-3/8 In, Rubber (30015)
- INSTANT TOOLS Standard Valve Core And Removal Tool (VT-1115)
- HALTEC Flange Nut Alum Wheel, 5/8"-18 (39946)
- Slime Tire Tubes