Shop All Tire Tubes
Slime
Inner Tube, 3-3/8 In, Rubber
Mfr # 30015
Zoro # G3208134
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/8 in
- Width 8 in
- Features Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr
- Used For 16 x 6.5-8 Lawn Tractor Tire
- Size 16 x 6.5 - 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 30015
- Zoro # G3208134
- UPC # 716281001475
- Country of Origin China
- Category Tire Tubes
Dimensions
Length | 3 3/8 in |
Width | 8 in |
Size | 16 x 6.5 - 8 in |
Overall Diameter | 16 in |
Overall Length | 3 3/8 in |
Compatible Tire Size | 16 x 6.5 - 8 in; 16 x 7.5 - 8 in |
Overall Width | 8 in |
Details
Features | Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr |
Item | Inner Tube |
Used For | 16 x 6.5-8 Lawn Tractor Tire |
Product Type | Lawn and Garden Inner Tube |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Valve Type | TR13 |
Description
Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 16 x 6.5 - 8 in; 16 x 7.5 - 8 in, Valve Type TR13, Overall Diameter 16 in, Overall Length 3 3/8 in, Overall Width 8 in, Features Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, D210 (D210)
- BALDWIN FILTERS Oil Filter Element, (P7199)
- GATES Premium OE Micro-V Belt - Fan and Alternator, K080730 (K080730)
- LISLE Air Bag Removal Tool, Mopar (56200)
- SLIME Inner Tube, 3-3/8 In, Rubber (30014)
- SLIME Air Needles, 2 Pc. (23032)
- SLIME Inr Tube, 2-5/8 In, Rbr, 4.1/3.5-6 Wb Tire (30011)
- SLIME Inner Tube, 2-5/8 In, Rubber (30010)
- SLIME Inr Tube, 2-5/8 In, Rbr, 4.8/4-8 Wb Tire (30012)
- MASTERCOOL Gm/Ford Orifice Tube Remover/Installer (91002)
- RUBBERMASTER 9x3.50-4 Bias Industrial Tube With TR87 Valve (250085)
- Slime Automotive Tire & Wheel