Shop All Tire Valves & Valve Caps
Slime
High Performance Valves - 1 - TR416
Mfr # 20128
Zoro # G4882342
product price: $6.65
/pk 2, $3.33/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rubber Grommet
- Features Corrosion Resistant, Heavy Duty Rubber Grommets
- Used For All Tires
- Length 1 1/4 in
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 20128
- Zoro # G4882342
- UPC # 716281503139
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 1/4 in |
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 1 1/4 in |
Minimum Rim Hole Size | 0.453 in |
Details
Includes | Rubber Grommet |
Features | Corrosion Resistant, Heavy Duty Rubber Grommets |
Item | Tire Valve Stems-TR416,PK2 |
Used For | All Tires |
Color | Chrome |
Material | Metal |
Product Type | Tubeless Tire Valve |
Compatible Vehicle Type | All Tires |
Valve Stem Angle | 180 Degrees |
Description
Tire Valve Stems-TR416,PK2, Product Type Tubeless Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Not Applicable, Valve Size Standard Bore, Thread Size Not Applicable, Compatible Vehicle Type All Tires, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Color Chrome, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Metal, Features Corrosion Resistant, Heavy Duty Rubber Grommets, Includes Rubber Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Charge Air Cooler Hose, Red, 4 in. (CAC40-400 X 8)
- MAIN FILTER MANN+HUMMEL W94051 Replacement/Interchange Spin-On Filter (MF0057996)
- PERKO Locking Gas Cap F/ Non- Vented Fill Fits 1313 & 1399 (1324DP0BLK)
- STA-BIL Sta-Bil 8028439 11 oz Starting Fluid - Case of 6 (8028439)
- SLIME Presta Valve Adapter (23042)
- SLIME Short Valve Cores, 4 Pc. (22042)
- SLIME Anodized Valve Caps, 4 Pc., Red (20129)
- SLIME Tire Valve Repair 4-Way (2044-A)
- SLIME Valve Extenders, Metal, 1-1/4 In., PK4 (2045-A)
- SLIME Tire Valve Stems, 2 In. (20004)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- Slime Tire Valves & Valve Caps