Shop All Bicycle Parts
Slime
Hand Floor Bicycle Pump, 21 In.
Mfr # 2060-A
Zoro # G4882114
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bicycles
- Includes Schrader Adaptor and Ball Inflator
- Color Black
- Size 21 in H
- Features Ridged Foot Petal For Improved Grip. Metal Barrel. Flexible Air Hose.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 2060-A
- Zoro # G4882114
- UPC # 716281220609
- Country of Origin China
- Category Bicycle Parts
Dimensions
Size | 21 in H |
Details
Used For | Bicycles |
Includes | Schrader Adaptor and Ball Inflator |
Color | Black |
Features | Ridged Foot Petal For Improved Grip. Metal Barrel. Flexible Air Hose. |
Item | Hand Floor Bicycle Pump |
Description
Hand Floor Bicycle Pump, Color Black, Includes Schrader Adaptor and Ball Inflator, Features Ridged Foot Petal For Improved Grip. Metal Barrel. Flexible Air Hose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- MAKITA Round Saw Chain Files, 2/Pk 4.5Mm (D-75708)
- FASTENERS UNLIMITED Fasteners Unlimited 003-55 Command Electronics Clearance Light - Amber Light (003-55)
- ZORO SELECT Turbo Rotary Spray Nozzle, Size 4,3625psi (ALTPR25-30)
- SLIME Bike Smart Tube Thick26X (30081)
- SLIME Bike Smart Tube Thick20X (30079)
- SLIME BCYCL INNR TUBE RUBR 24"" (30047)
- SLIME BIKE TUBE W/SLIME 16"" (30051)
- SLIME BCYCL INNR TUBE RUBR 26"" (30045)
- SLIME BCYCL INNR TUBE RUBR 20"" (30049)
- KENT Derailleur Cable (67412)
- Slime Bicycle Parts