Shop All Tire Inflation Kits
Slime
Dual Head Pencil Gauge, 10 to 150 PSI
Mfr # 2021-A
Zoro # G4882044
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For RVs and SUVs
- Includes Metal Lanyard Hook
- Material Zinc
- Pressure Range 10 to 150 psi
- Features Reads PSI and Bar, Tire Sensor Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Slime
- MFR # 2021-A
- Zoro # G4882044
- UPC # 716281220210
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Length | 4 1/2 in |
Details
Used For | RVs and SUVs |
Includes | Metal Lanyard Hook |
Material | Zinc |
Pressure Range | 10 to 150 psi |
Item | Dual Foot Tire Pressure Gauge |
Features | Reads PSI and Bar, Tire Sensor Safe |
Product Type | Tire Pressure Gauge |
Maximum Operating Air Pressure | 150 psi |
Finish | Chrome |
Tire Pressure Calibration Increments | 2 psi |
Gauge Type | Pencil |
Minimum Operating Air Pressure | 10 psi |
Description
Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Zinc, Overall Length 4 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Includes Metal Lanyard Hook, Features Reads PSI and Bar, Tire Sensor Safe, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Draw Bar, Class II, III, 3500 lb, 9 In, REESE TOWPOWER (21901)
- MAXXIMA LED Warning Light, Magnetic Mount, Amber (SDL-35Y)
- AP EXHAUST Muffler-Msl Maximum Merit Exhaust, 700046 (700046)
- TECNIQ Fender Sidemarker Light Wire Guide Chrome (TQ S90-0C00-1)
- SLIME Brass Dial Tire Gauge, 5 to 60 PSI (20049)
- SLIME Digital Tire Gauge, 5 to 150 PSI (20017)
- SLIME Inflator Compct 100Psi (40060)
- SLIME 12V Tire Inflator w/ Gauge and Light (40050)
- SLIME Dial Tire Gauge, Up to 60 PSI (20186)
- SLIME Single Cylinder Foot Pump (2061-A)
- WESTWARD Pencil Tire Press Gauge, 10 to 50 psi (2HKW7)
- Slime Tire Inflation Kits