Shop All Tire Repair & Maintenance Kits
Slime
Dial Tire Pressure Gauge, 5 to 60 psi
Mfr # 20048T
Zoro # G9663369
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Features Bleeder Valve, Dial Gauge Reads PSI and Bar, Fits on a Schrader Valve Stem
- Size 1-45/64 in
- Rim Hole Size 0.453 in
- Max. Air Pressure 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 20048T
- Zoro # G9663369
- UPC # 716281012037
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 1-45/64 in |
Rim Hole Size | 0.453 in |
Length | 1.6563 in |
Overall Length | 1 11/16 in |
Maximum Rim Hole Size | 7/16 in |
Details
Item | Dial Tire Pressure Gauge |
Material | Chrome |
Features | Bleeder Valve, Dial Gauge Reads PSI and Bar, Fits on a Schrader Valve Stem |
Max. Air Pressure | 60 psi |
Includes | Bleeder Valve |
Pressure Range | 5 to 60 psi |
Color | Silver |
Calibration | 5 psi |
Used For | Tires |
Product Type | Tire Pressure Gauge |
Finish | Chrome |
Maximum Operating Air Pressure | 60 psi |
Minimum Operating Air Pressure | 5 psi |
Tire Pressure Calibration Increments | 5 psi |
Gauge Type | Analog |
Description
Dial Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Chrome, Overall Length 1 11/16 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 5 psi, Minimum Operating Air Pressure 5 psi, Maximum Operating Air Pressure 60 psi, Includes Bleeder Valve, Color Silver, Features Bleeder Valve, Dial Gauge Reads PSI and Bar, Fits on a Schrader Valve Stem, Finish Chrome, Maximum Rim Hole Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing Housing, G80-Msa (G80-MSA)
- WALKER EXHAUST Exhaust Bolt And Spring, 35129 (35129)
- MILTON Air Chuck, Dual Head 1/4"FNPT (S-690)
- RULE Rule-A-Matic Plus Float Switch (40A)
- SLIME Tire Sealant, Jug with Pump, 1 gal. (10162)
- SLIME Tire Patch Kit (20189/4060-A)
- SLIME Tire Plug Kit, 11 Pc. (2040-A)
- SLIME Screwdriver Handle Tire Repair Kit, 6 Pc. (21032)
- SLIME Tire Patch Kit, 56 Pc. (2033)
- SLIME Tire Sealant Refill Cartridge, 2-1/2" L (10179)
- KEN-TOOL T43C Tire Lever (39806)
- Slime Tire Repair & Maintenance Kits