Shop All Brake & Wheel Tools
This Product is Discontinued
Slime
Brown Tire Repair Strings, 30 Pc. (Discontinued)
Mfr # 20141
Zoro # G4882087
This Product is Discontinued
Key Features
- Size 4 in
- Number of Pieces 30
- Features No Glue Needed
- Length 4 in
- Used For Tubeless Off-Road Tires, Such As ATVS, Wheelbarrows, Lawn Mowers, Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 20141
- Zoro # G4882087
- UPC # 716281503290
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Size | 4 in |
Length | 4 in |
Details
Number of Pieces | 30 |
Features | No Glue Needed |
Item | Radial Inserts/String Repairs |
Used For | Tubeless Off-Road Tires, Such As ATVS, Wheelbarrows, Lawn Mowers, Trailers |
Includes | (30) Extra Wide Tire Plugs |
Product Type | Radial Inserts/String Repairs |
Description
Radial Inserts/String Repairs, Product Type Radial Inserts/String Repairs, Number of Pieces 30, Features No Glue Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.