Shop All Tire Inflation Kits
Slime
Brass Dial Tire Gauge, 5 to 60 PSI
Mfr # 20049
Zoro # G4882001
original price:
$15.40
18% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For All Tires
- Includes Bleeder Valve
- Material Brass
- Diameter 4 in
- Range 5 to 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Slime
- MFR # 20049
- Zoro # G4882001
- UPC # 716281012044
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Diameter | 4 in |
Overall Length | 3 1/2 in |
Details
Used For | All Tires |
Includes | Bleeder Valve |
Material | Brass |
Item | Dial Tire Gauge |
Range | 5 to 60 psi |
Features | Bleeder Valve, Long-Lasting Housing, Reads PSI and Bar |
Product Type | Tire Pressure Gauge |
Gauge Type | Analog |
Tire Pressure Calibration Increments | 1 psi |
Minimum Operating Air Pressure | 5 psi |
Finish | Chrome |
Maximum Operating Air Pressure | 60 psi |
Description
Dial Tire Gauge, Product Type Tire Pressure Gauge, Gauge Type Analog, Material Brass, Overall Length 3 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 1 psi, Minimum Operating Air Pressure 5 psi, Maximum Operating Air Pressure 60 psi, Includes Bleeder Valve, Features Bleeder Valve, Long-Lasting Housing, Reads PSI and Bar, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 60 g., PK25 (SSG060N)
- SHIELDS 200400024 Marine Exhaust Water Series 200 Hose without Wire, 4 in. x 2 ft. (116-200-4000-24)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF7921)
- TOW-ALL Liftall Tsen800 X 20 Ft Olive Eye / Eye (TSEN800X20)
- SLIME Inflator Compct 100Psi (40060)
- SLIME 12V Digital Tire Inflator (40051)
- SLIME Heavy-Duty 12-Volt Tire Inflator (40031)
- SLIME CORDLESS INFLATR BLACK/GREEN (40080)
- SLIME 12V Tire Inflator & Gauge - Silver (SL6814)
- SLIME Dial Tire Gauge, Up to 60 PSI (20186)
- MILTON INDUSTRIES DH Str Fnt Truck Tire Gage 120 (S929)
- Slime Tire Inflation Kits